Menu Search
Search
MERSEN #ATMR10

Amp-Trap® Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 10A

SKU # 78200190453 Manufacturer Series: ATMR
View more versions of this product
Amps: 10A
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule