Menu Search
Search
EATON BUSSMANN SERIES #JCL-A-18R

Fuse Motor Circuit Protection; 5500V AC; 390A

SKU # 05171269137 Manufacturer Series: JCL
View more versions of this product
Amps: 390A
Rating Size: 18R
Interrupting Rating Min: 1430A (sym)
Barrels: 2
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Interrupting Rating Max: 50kA (sym)
Mounting: Ferrule with Hook-Eye
Barrel OD: 3 in.
Length: 15.745 in.

Additional Info: Westinghouse Amp guard Hookeye