Menu Search
Search
EATON BUSSMANN SERIES #JCK-A-9R

Fuse Motor Circuit Protection; 2750V AC; 200A

SKU # 05171217362 Manufacturer Series: JCK
Amps: 200A
Rating Size: 9R
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 2750V AC
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 480A (sym)
Mounting: Ferrule with Hook-Eye
Barrels: 1
Barrel OD: 3 in.
Length: 11.235 in.

Additional Info: Westinghouse Amp guard Hookeye