Menu Search
Search
S&C ELECTRIC #704010

Fuse, Outdoor Distribution; K-Rated; 34.5kV; 10K

SKU # 78556792386 Manufacturer Series: SMU-20
View more versions of this product
Amps: 10K
Voltage: 34.5kV
Interrupting Rating: 16kA IR (asym)
Fuse Type: Outdoor Distribution
Rating, Type: K-Rated
Characteristics: TCC 165-2
Mounting: SMD-20
Indicators: Non-indicating