Menu Search
Search
S&C ELECTRIC #714065

Fuse, Outdoor Distribution; E-Rated; 38kV; 65E

SKU # 78556790605 Manufacturer Series: SMU-20
Fuse Type: Outdoor Distribution
Rating, Type: E-Rated
Voltage: 38kV
Amps: 65E
Characteristics: Slow, TCC 119-2
Mounting: SMD-20
Length: 40 in.
Diameter: 3.875 in.