Menu Search
Search
MERSEN #9F62DCC080

Fuse, Indoor/Outdoor General Purpose; EJO-1; 120V AC; 80A

SKU # 78200139575 Manufacturer Series: 9F62
Fuse Type: Indoor/Outdoor General Purpose
Rating, Type: EJO-1
Voltage: 120V AC
Amps: 80A
Characteristics: General Purpose
Interrupting Rating: 50kA
Mounting: 12 in. Clip Center
Length: 15.88 in.
Diameter: 3 in.
Indicators: Yes
Construction: 1 Barrel