Menu Search
Search
EATON #7DAFN-50A

Fuse, Medium/High Voltage; 7.2kV; 50A

SKU # 78668557578 Manufacturer Series: DAFN
View more versions of this product
Amps: 50A
Fuse Type: Medium/High Voltage
Voltage: 7.2kV
Length: 11 in.
Diameter: 3 in.