Menu Search
Search
EATON #15BHLE-200E-Q

Fuse, Indoor/Outdoor Feeders/Transformers; E-Rated; 15.5kV; 200E

SKU # 78668592882 Manufacturer Series: BHLE
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 200E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Bolt-In
Length: 18.9 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Double Barrel

Eaton Helix fuses (HLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in extending to higher currents in double barrel designs. They are typically used to protect feeders and components such as transformers.