Menu Search
Search
EATON #5AHLE-25E-Q

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 25E

SKU # 78668588210 Manufacturer Series: AHLE

Compare

Maximum number of products selected.
View more versions of this product
Amps: 25E
Construction: Single Barrel
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Clip-Lock, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Indicating

Eaton Helix fuses (AHLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs, extending to higher currents in double and quad barrel designs. They are typically used to protect feeders and components such as transformers.