Menu Search
Search
EATON #5AHLE-65E

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 65E

SKU # 78211489113 Manufacturer Series: AHLE
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 65E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Clip-Lock, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (AHLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.