Menu Search
Search
EATON #15CXN-60C

Fuse, 60C, 15.5 kV, 50 kA IR, 3 in. Dia x 18.8 in. L

SKU # 78667050166 Manufacturer Series: Series CXN
Fuse Type: Distribution
Rating, Type: C-Rated
Voltage: 15.5kV
Amps: 60C
Characteristics: General Purpose, Current Limiting
Interrupting Rating: 50 kA IR
Length: 18.8 in.
Diameter: 3 in.
Indicators: Non-Indicating
Construction: Single Barrel