Menu Search
Search
S&C ELECTRIC #263125R4

Expulsion Fuse Refill E-Rated 25.0 kV 80E SM-5

SKU # 78556711067 Manufacturer Series: SM-5

Compare

Maximum number of products selected.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25kV
Amps: 80E
Characteristics: Slow Speed
Mounting: SM-5

Additional Info: Maximum Voltage-25 kV