Menu Search
Search
S&C ELECTRIC #122200R4

Expulsion Fuse Refill E-Rated 14.4 kV 125E SM-4

SKU # 78556793035 Manufacturer Series: SM-4
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 125E
Characteristics: Standard Speed
Mounting: SM-4