Menu Search
Search
EATON #8RBA2-50E

Expulsion Fuse Refill E-Rated 8.3 kV 50E RBA

SKU # 78667022900 Manufacturer Series: RBA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 50E
Characteristics: Standard Speed
Mounting: 8RBA2, 8RDB2
Length: 7.5 in. (191mm)