Menu Search
Search
EATON #5RBA8-PNM

Fuse Mount, 5.5 kV, 720 A, For Type RBA8 Expulsion Fuses

SKU # 78667025211
Type: Non-Disconnect Fuse Mount
Contents: Live Parts
Fuse Voltage: 5.5 kV
Fuse Amps: 720 A
Application: Type RBA8 Expulsion Fuses