Menu Search
Search
SIEMENS #3NA3254

Fuse Link, HRC; Class-gG; 500V AC; 355A

SKU # 75455415228 Manufacturer Series: 3NA32
Type: HRC Fuse
Fuse Class: Class-gG
Voltage: 500V AC
Amps: 355A
Characteristics: General Purpose
Interrupting Rating: 120kA IR

Additional Info: Front Indicators, Non-Insulated Grip Lugs, IP20, With Connected Conductors