Menu Search
Search
Electrical and Power Distribution Fuses Fuse Links Positrol Fuse Link, Outdoor Distribution Cutout; Medium

S&C ELECTRIC

Positrol Fuse Link, Outdoor Distribution Cutout; Medium

(13 Product Options)
  • Type: Outdoor Distribution Cutout Fuse Link
  • Construction Style: Buttonhead, Removable
  • Voltage: 27kV
  • Designation: Type QR (less than equal to 100QR)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Designation: Type QR (less than equal to 100QR)
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 29 in. (737mm)