Menu Search
Search
S&C ELECTRIC #338005R1-L29

Positrol Fuse Link, Outdoor Distribution Cutout; Medium; 5A

SKU # 78556792737
View more versions of this product
Amps: 5A
Package: 5
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Designation: Type QR (less than equal to 100QR)
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 29 in. (737mm)