Menu Search
Search
MERSEN #RLS20

Fuse Link, Renewable; Class-H; 600V AC; 20A

SKU # 06893873079
Type: Renewable Fuse
Fuse Class: Class-H
Voltage: 600V AC
Amps: 20A
Characteristics: General Purpose
Interrupting Rating: 10kA IR