Menu Search
Search
INDEL BAURU #EF25KCCIR

Fuse Link, Distribution Cutout; 25A

SKU # 40142090399
Type: Distribution Cut-out Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 38kV
Amps: 25A
Designation: Type K
Length: 20 to 31 in. (508 to 787mm)

Additional Info: Protective Tube Length: 5.59 in., Button Head: Copper Element: Silver