Menu Search
Search
HUBBELL #M2K23

Chance® Fuse Link; Type K; Fast; Buttonhead, Solid; 23 in. (584mm); 2A

SKU # 09635904429
View more versions of this product
Amps: 2A
Length: 23 in. (584mm)
Wire Material: Stainless-steel Fuse Strain Wire
Package: 10
Type: Fuse Link for Short-term Overloads or Cold Load Pick-up
Construction Style: Buttonhead, Solid
Voltage: 27kV
Designation: Type K
Characteristics: Fast
Mounting: Cutouts