Menu Search
Search
HUBBELL #M15K23

Chance® Fuse Link; Type K; Fast; Buttonhead, Solid; 23 in. (584mm); 15A

SKU # 09635904351
View more versions of this product
Length: 23 in. (584mm)
Amps: 15A
Wire Material: Stainless-steel Strain Wire and Silver-copper Fuse Wire
Package: 10
Type: Fuse Link for Short-term Overloads or Cold Load Pick-up
Construction Style: Buttonhead, Solid
Voltage: 27kV
Designation: Type K
Characteristics: Fast
Mounting: Cutouts