Menu Search
Search
MERSEN #AFH30-12

Automotive Fuseholder, 32VAC/VDC, 30A, PVC Holder, Black

SKU # 78200133139 Manufacturer Series: AFH
RoHS Compliant
Type: In-Line Fuse Holder
Fuse: AF, AF2, AF3
Voltage: 32V AC/DC
Amps: 30A
Terminal Type: Wire Leads, 4 in. 12 AWG
Holder Housing: PVC
Color: Black

MFZ AFH30-12 30A INLINE FUSE HLDR