Menu Search
Search
EATON BUSSMANN SERIES #HKP-L

Fuse Holder, 30A, 250VAC, 1/4 in. x 1-1/4 in. Miniature Fuse, Solder Terminal, Screw Knob

SKU # 05171274103 Manufacturer Series: HKP
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V AC
Amps: 30A
Terminal Type: Solder
Cap Type: Screw Knob

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 30; Terminal type - Solder; Cap Type - Screw Knob; Additional Information - 2250V stand-off barrier; Manufacturer Series - HKP

Additional Info: 2250V stand-off barrier