Menu Search
Search
EATON BUSSMANN SERIES #BK/HTB-56M-R

Fuse Holder; 250V; 5 x 20mm; 1/4 in. In-line; Slotted; High Profile

SKU # 05171265895 Manufacturer Series: HTB
RoHS Compliant
View more versions of this product
Mount: High Profile
Cap Type: Screwdriver Slotted
Holder Type: Panel Mount Fuse Holder
Fuse: 5 x 20mm
Voltage: 250V
Amps: 16A
Terminal Type: 1/4 in. Quick-Connect, In-Line
Material: Thermoplastic

Additional Info: Bulk Packaging