Menu Search
Search
EATON BUSSMANN SERIES #BK/HTB-42I

Fuse Holder; 250V; 1/4 x 1-1/4 in.; 3/16 in. In-line; Knob; High Profile

SKU # 05171213667 Manufacturer Series: HTB
View more versions of this product
Cap Type: Screw Knob
Mount: High Profile
Holder Type: Panel Mount Fuse Holder
Fuse: 1/4 x 1-1/4 in.
Voltage: 250V
Amps: 16A (20A UL)
Terminal Type: 3/16 in. Quick-Connect/Solder, In-line
Material: Thermoplastic

Additional Info: Bulk Packaging