Menu Search
Search
EATON BUSSMANN SERIES #CHCC2DU

Fuse Holder, 30 A, 600VAC, 2P, Class CC Fuse, Din Rail 35mm Mount, (1)18-4 AWG Line/Load

SKU # 05171236267 Manufacturer Series: CH Series
RoHS Compliant
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: DIN Rail 35mm
AWG Line: (1)18-4
AWG Load: (1)18-4
Material: Polyester

Additional Info: 600VDC Rated. Indicator Light. Material UL 90-VO Rated