Menu Search
Search
EATON BUSSMANN SERIES #HET-AW-RLC-A

Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, (1)12-8/(2)12 AWG Line

SKU # 05171271877 Manufacturer Series: HET
Holder Type: In-Line Breakaway Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Crimp, Copper
AWG Line: (1)12-8, (2)12
AWG Load: (1)12-8, (2)12

Additional Info: Identified Solid Neutral, Includes Insulating Boots