Menu Search
Search
MERSEN #21037R

Class R Standard Block 100A 2P

SKU # 78200166465
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 100
Poles: 2P
Wire Connector: Box Lug
Wire Size: 2/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate