Menu Search
Search
EATON BUSSMANN SERIES #KBR-400

Semi Conductor Fuse, Class H and K Fuse, 250V

SKU # 05171217695
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 250V