Menu Search
Search
EATON BUSSMANN SERIES #T30100-3CR

Fuse Block, Class T Fuse, 300VAC, 100 A, 3P, Reinforced Spring Clip, Glass Polyester, Box Lug

SKU # 05171214801 Manufacturer Series: T300

Compare

Maximum number of products selected.
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 300V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 1/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Glass Polyester