Menu Search
Search
EATON BUSSMANN SERIES #R25100-2CR

Fuse Block, Class R Fuse, 250VAC, 100 A, 2P, Reinforced Spring Clip, Thermoplastic, Box Lug

SKU # 05171214763 Manufacturer Series: R250

Compare

Maximum number of products selected.
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 100
Poles: 2P
Wire Connector: Box Lug
Wire Size: 1/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic