Menu Search
Search
EATON BUSSMANN SERIES #J60030-1CR

Fuse Block, Class J Fuse, 600VAC, 30 A, 1P, Reinforced Spring Clip, Thermoplastic, 6 AWG Cu/Al

SKU # 05171214841 Manufacturer Series: J600
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic