Menu Search
Search
EATON BUSSMANN SERIES #H25060-1C

Fuse Block, Class H and K Fuse, 250VAC, 60 A, 1P, Spring Clip, Thermoplastic, 2 AWG Cu/Al

SKU # 05171214681
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 60
Poles: 1P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Spring Clip
Base Material: Thermoplastic