Menu Search
Search
EATON BUSSMANN SERIES #H25030-2C

Fuse Block, Class H and K Fuse, 250VAC, 30 A, 2P, Spring Clip, Thermoplastic, 6 AWG Cu

SKU # 05171214669
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 6 Cu
Fuse Clip: Spring Clip
Base Material: Thermoplastic