Menu Search
Search
EATON BUSSMANN SERIES #BMM603-3S

Fuse Block, Midget Fuse, 600 V, 30 A, 3P

SKU # 05171269438 Manufacturer Series: Series BMM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Fuse Block
Fuse Type: Midget
Rating - Volts: 600 V
Rating - Amps: 30 A
Poles: 3
Wire Connector: Screw
Wire Size: 18 to 11 AWG CU