Menu Search
Search
EATON BUSSMANN SERIES #BM6031SQ

Fuse Block, 600VAC, 30 A, 1P, Midget Fuse, Spring Clip, Thermoplastic, 14-10 AWG Cu

SKU # 05171273645
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Screw w/Quick Connect
Fuse Clip: Spring Clip
Base Material: Thermoplastic