Menu Search
Search
MULBERRY #99222

Wall Plate, Receptacle; 2 Gang; (1) Outlet; Steel; Ivory

SKU # 09532799222
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.15 ID
Material: Steel
Finish: Ivory Wrinkle