Menu Search
Search
LEVITON #80730-W

Wall Plate, Receptacle; Standard; 3 Gangs; (3) Duplex; Nylon; White

SKU # 07847798002
Plate Type: Receptacle
Size: Standard
Gangs: 3
Configuration: (3) Duplex Recept
Material: Nylon
Finish: White