Menu Search
Search
LEGRAND - PASS & SEYMOUR #TPJ4-GRY

TradeMaster® Wall Plate, Toggle Switch; Oversize; 4 Gangs; Nylon; Gray

SKU # 78500702555
RoHS Compliant

Compare

Maximum number of products selected.
Plate Type: Switch, Toggle
Size: Jumbo
Gangs: 4
Configuration: (4) Toggle Switch
Material: Nylon
Color: Gray
Finish: Gray