Menu Search
Search
LEGRAND - PASS & SEYMOUR #TPJ3-I

TradeMaster® Wall Plate, Toggle Switch; Oversize; 3 Gangs; Nylon; Ivory

SKU # 78500702536
RoHS Compliant
Plate Type: Switch, Toggle
Size: Jumbo
Gangs: 3
Configuration: (3) Toggle Switch
Material: Nylon
Color: Ivory
Finish: Ivory