Menu Search
Search
LEGRAND - PASS & SEYMOUR #TPJ82-GRY

TradeMaster® Wall Plate, Receptacle; Oversize; 2 Gang; (2) Duplex; Nylon; Gray

SKU # 78500702550
RoHS Compliant
View more versions of this product
Gangs: 2
Plate Type: Receptacle, Duplex
Size: Jumbo
Material: Nylon
Color: Gray
Finish: Gray
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon