Menu Search
Search
LEGRAND - PASS & SEYMOUR #SP720-LA

Smooth Wall Plate, Receptacle; 1 Gang; (1) Outlet Hole 1.6 ID; Almond

SKU # 78500718935
View more versions of this product
Finish: Light Almond
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 1.6 ID
Material: Thermoset

Additional Info: 2 Mounting Holes