Menu Search
Search
LEGRAND - PASS & SEYMOUR #TP18-BK

TradeMaster® Wall Plate; Combination; Nylon; (1) Toggle, (1) Duplex Receptacle; Black

SKU # 78500727484
RoHS Compliant
Color: Black
Configuration: (1) Toggle, (1) Duplex Receptacle
Plate Type: Combination
Size: Standard
Gangs: 2
Material: Nylon