Menu Search
Search
HUBBELL #SB72

Bryant Electric Wallplate, 2 Gangs, Brass

SKU # 88377820026
Plate Type: Receptacle
Gangs: 2
Configuration: (2) 1.4 in. Opening Single Receptacle
Material: Brass
Color: Brass