Menu Search
Search
HUBBELL #NP2

Wall Plate, Toggle Switch; Standard; 2 Gang; Nylon; Brown

SKU # 88377810167
View more versions of this product
Finish: Brown
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon

Additional Info: Rounded Corners