Menu Search
Search
HUBBELL #SS703

Faceplate, Wall; 2 Gang; (1) Single Receptacle; Stainless; Satin

SKU # 88377820113

Compare

Maximum number of products selected.
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Single Recept
Material: Stainless Steel
Finish: Satin