Menu Search
Search
COOPER WIRING #5139B-BOX

Wall Plate, Toggle Switch; Standard; 2 Gang; Nylon; Black

SKU # 03266475197
View more versions of this product
Finish: Black
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (2) Toggle Switch
Material: Nylon