Menu Search
Search
COOPER WIRING #2149W-BOX

Wall Plate, Toggle Switch; Oversize; 2 Gang; Thermoset; White

SKU # 03266475196

Compare

Maximum number of products selected.
Plate Type: Toggle Switch
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Toggle Switch
Material: Thermoset
Finish: White