Menu Search
Search
COOPER WIRING #PJ6LA

Wall Plate, Toggle Switch; 6 Gangs; Polycarbonate; Almond

SKU # 03266458041
Finish: Light Almond
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 6
Configuration: (6) Toggle Switch
Material: Polycarbonate